Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3751500-96
- Zoro # G523352867
product price:Â
$
96.29
/ea
Key Features
Fabrication
Cold Drawn
Thickness
0.375 in
Overall Width
1 1/2 in
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3751500-96
- Zoro #
- G523352867
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Flat Bar
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Material
- Aluminum
- Standards
- AMSQQA200/8
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Shape
- Flat
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 96 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.