Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T0-A0-RG-BLU
- Zoro # G423361457
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Maximum
23 in
Number of Casters
0
Standards
BIFMA/SEFA Tested
Seat Width
18 in
Seat Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T0-A0-RG-BLU
- Zoro #
- G423361457
- UPC #
- -
- Country of Origin
- United States
- Number of Casters
- 0
- Standards
- BIFMA/SEFA Tested
- Foot Support
- No
- Includes Arms
- Armless
- Chair Weight
- 31 lb
- Assembly
- No
- Product Type
- Clean Room Chair
- Color
- Blue
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 4
- Seat Material
- Polyurethane
- Back Tilt Forward
- 13.5 Degrees
- Base Material
- Cast Aluminum
- Item
- Lab Chair
- Back Tilt Backward
- -10.5 Degrees
- Wire Color
- Blue
Dimensions
- Seat Height - Maximum
- 23 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 17 3/4 in
- Back Height
- 12 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 29 to 31 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.