Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A0-CF-CC-GRY
- Zoro # G023356235
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
17 in
Cleanroom Class
ISO 5
For Workbench Height
37 to 42 in
Includes Arms
Armless
Foot Support
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T1-A0-CF-CC-GRY
- Zoro #
- G023356235
- UPC #
- -
- Country of Origin
- United States
- Cleanroom Class
- ISO 5
- Includes Arms
- Armless
- Foot Support
- Yes
- Seat Tilt Forward
- 8 Degrees
- ESD-Safe
- Not ESD Safe
- Item
- Lab Chair
- Product Type
- Clean Room Chair
- Assembly
- No
- Seat Tilt Backward
- 3 Degrees
- Weight Capacity
- 300 lb
- Back Tilt Backward
- -10.5 Degrees
- Seat Material
- Polyurethane
- Color
- Gray
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 36 lb
- Back Tilt Forward
- 13.5 Degrees
- Number of Casters
- 5
- Wire Color
- Gray
Dimensions
- Seat Depth
- 17 in
- For Workbench Height
- 37 to 42 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 24 3/4 in
- Back Height
- 12 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 35 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.