Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller

  • Mfr # P21S-PRP080R-14-WK

  • Zoro # G7277903


product price: $60.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PRP080R-14-WK
Zoro #
G7277903
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6-5/8 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Bolt Hole Spacing - Length
2.625 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Swivel Lock Type
Swivel Lock
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polypropylene
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Series
P21 Series
Replacement Wheel
Mfr. No. P-RP-080x020/050R
Resistant To
High Chemical Resistance To Many Aggressive Substances
Thread Guards
No
Extended Lead
No
Features
Floor Protective, Noise Reduction
Wheel Color
Gray
Load Capacity
600 lb
Accessories
Optional: P-DL21-14 (Directional Lock)
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Tread Color
Gray
Includes
Trailing End Brake
ESD Conductive
No
Tread
Standard
Frame Finish
Zinc Plated
Compatible With
P-RP-080X020/050R
Load Capacity - Maximum
600 lb
Wheel Bearing Material
Steel
Caster Features
Debris-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Brake Location
Rear
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type Swivel Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.