Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HNSP114018
- Zoro # G623938152
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
300 psi @ 72 Degrees F
Maximum Steam Pressure
550 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HNSP114018
- Zoro #
- G623938152
- UPC #
- 840280530015
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Maximum Steam Pressure
- 550 Degrees F
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 800 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
- Standards
- ASME B16.11
- Application
- Air, Gases, Oils
- Side A Gender
- Male
Description
Pipe fitting, Application Air, Gases, Oils, Finish/Coating Not Applicable, Manufacture Location Globally Sourced, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Not Applicable, Minimum Operating Temperature -20 Degrees F, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASME B16.11, Thread Configuration Threaded on Both Ends
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.