Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RC111N212114
- Zoro # G323937592
product price:Â
$
41.29
/ea
Key Features
Overall Length
83 mm
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Max. Steam Pressure
150 psi @ 600 Degrees F
Specific Fitting Shape
Coupling Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N212114
- Zoro #
- G323937592
- UPC #
- 840280501657
- Country of Origin
- Multiple
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Specific Fitting Shape
- Coupling Body
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Fitting Features
- Rigid
- Finish/Coating
- None
- Item
- Pipe fitting
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 0RC111N
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Overall Length
- 83 mm
- Fitting Side A Outside Diameter
- 3 1/2 in
- Fitting Side B Outside Diameter
- 2 1/16 in
- Wire Rope Length
- 83 mm
- Length
- 83 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 1/2 in, 8, Threaded, 2 1/16 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.