Pipe fitting
- Mfr # 40SQSP114400
- Zoro # G323937141
product price:Â
$
75.59
/ea
Key Features
Thread Type
NPT
Plug Drive Style
Square
Includes Seal
No
Maximum Operating Temperature
800 Degrees F
Thread Size
4-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SQSP114400
- Zoro #
- G323937141
- UPC #
- 840280528913
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Thread Type
- NPT
- Plug Drive Style
- Square
- Includes Seal
- No
- Maximum Operating Temperature
- 800 Degrees F
- Manufacture Location
- Globally Sourced
- Specific Fitting Shape
- Plug
- Material Grade
- CF8
- Minimum Operating Temperature
- -20 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Wire Color
- Silver
Dimensions
- Thread Size
- 4-8
- Overall Length
- 2 1/4 in
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.