Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600BSP114014018
- Zoro # G923938708
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Overall Length
15 mm
Maximum Operating Pressure
300 psi @ 72 Degrees F
Max. Steam Pressure
150 psi @ 600 Degrees F
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600BSP114014018
- Zoro #
- G923938708
- UPC #
- 840280531753
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 27
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- Color
- Silver
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Wire Color
- Silver
Dimensions
- Overall Length
- 15 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 18, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.