Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 609ESP114300
- Zoro # G423937157
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
For Pipe Schedule
Schedule 40
Color
Silver
Overall Length
128.7 mm
Fitting Side B Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609ESP114300
- Zoro #
- G423937157
- UPC #
- 840280530237
- Country of Origin
- Multiple
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Finish/Coating
- None
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 128.7 mm
- Wire Rope Length
- 128.7 mm
- Length
- 128.7 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.