Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RC111N030112
- Zoro # G123936900
product price:Â
$
67.15
/ea
Key Features
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Type
Threaded
Specific Fitting Shape
Coupling Body
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RC111N030112
- Zoro #
- G123936900
- UPC #
- 840280504566
- Country of Origin
- Multiple
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Coupling Body
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Color
- Silver
- Includes Seal
- No
- Class
- Class 150
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 8
- Item
- Pipe fitting
- Fitting Side B Pipe Threading
- 11 1/2
- Series
- 0RC111N
- Wire Color
- Silver
Dimensions
- Overall Length
- 93.9 mm
- Fitting Side B Outside Diameter
- 2 11/32 in
- Fitting Side A Outside Diameter
- 4 17/64 in
- Wire Rope Length
- 93.9 mm
- Length
- 93.9 mm
Description
Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 17/64 in, 8, Threaded, 2 11/32 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.