Pipe fitting
- Mfr # 60RTESW3K150100
- Zoro # G623936899
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1-1/2"-11.5
Fitting Side A Gender
Female
Application
Air, Gases, Oils, Potable Water
Overall Length
98 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RTESW3K150100
- Zoro #
- G623936899
- UPC #
- 840280542797
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Material Grade
- CF8M
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side C Pipe Threading
- 11 1/2
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Class
- Class 150
- Specific Fitting Shape
- Tee
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Side 3 Thread Type
- NPT
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1-1/2"-11.5
- Overall Length
- 98 mm
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size C
- 1"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1-1/2"-11.5
- Wire Rope Length
- 98 mm
- Length
- 98 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.