Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SESP114112
- Zoro # G623937872
product price:Â
$
29.59
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Overall Length
101 mm
Finish/Coating
None
Side A Thread Type
NPT
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SESP114112
- Zoro #
- G623937872
- UPC #
- 840280530442
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- For Pipe Schedule
- Schedule 40
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Item
- Pipe fitting
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class 150
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Overall Length
- 101 mm
- Wire Rope Length
- 101 mm
- Length
- 101 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.