Shop ZORO SELECT

SS, Straight, 3/4"BSPTx3/4"BSPT

  • Mfr # ZUSA-PF-7516
  • Zoro # G300421014

product price: 
$
18.15
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7516
Zoro #
G300421014
UPC #
193005122935
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Material Grade
316
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Gravity Flow
Pressure
Finish/Coating
None
For Pipe Schedule
Schedule 40
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
38 mm
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
3/4"-14
Wire Rope Length
38 mm
Length
38 mm

Description

The ZORO SELECT - ZUSA-PF-7516 is a stainless steel pipe fitting rated for operation within specified pressure ranges across various systems, including water, steam, chemicals, and HVAC. Rated for operation within ASME/ANSI Class 150 standards, it is constructed from stainless steel alloy 316 for corrosion resistance and durability. Its construction in stainless steel alloy 316 ensures resistance to corrosion, making it suitable for diverse piping networks.

Key Features:

  • Application: Air, Natural Gas, Oil, Potable Water, Steam, suitable for use with these fluids when used within the specified parameters.
  • Class: 150, rated for pressure up to 150 psi in accordance with applicable standards.
  • Color: Silver, typical for stainless steel components.
  • Fitting Side A Gender: Female, with a nominal pipe size of 3/4 in, and thread size 14.
  • Fitting Side A Type: BSPT, indicating the connection thread type.
  • Fitting Side B Gender: Female, with a nominal pipe size of 3/4 in, and thread size 14.
  • Fitting Side B Type: BSPT, matching Side A connection type.
  • Includes Pre-Applied Thread Sealant: No, sealant is not pre-applied.
  • Includes Seal: No, no additional sealing component is supplied.
  • Material Grade: 316, reflecting the stainless steel alloy used.
  • Max. Steam Pressure: 150 psi, rated for steam systems.
  • Maximum Operating Pressure: 150 psi, rated for normal service conditions.
  • Overall Length: 38 mm, compact for integration into piping systems.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.