Shop ZORO SELECT
See all product information
Create Account
Pipe Nipple
- Mfr # T4BND.100
- Zoro # G323937271
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Nominal Pipe Size
1/2 in
Maximum Steam Pressure
550 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4BND.100
- Zoro #
- G323937271
- UPC #
- 840280541462
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
- Maximum Steam Pressure
- 550 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Standards
- ASME B16.11
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -20 Degrees F
- Side B Gender
- Male
- Application
- Air, Gases, Oils
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Series
- 0BN112N
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 1 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.