Pipe Nipple
- Mfr # T4BNH.25
- Zoro # G623938084
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule 40
Side B Connection Type
Threaded
Material
Stainless Steel
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4BNH.25
- Zoro #
- G623938084
- UPC #
- 840280541523
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Maximum Steam Pressure
- 550 Degrees F
- Side A Connection Type
- Threaded
- Standards
- ASME B16.11
- Side B Gender
- Male
- Manufacture Location
- Globally Sourced
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Compatibility
- Class 150
- Series
- 0BN112N
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1/4 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 1/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.