Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/8", NPTxNPT, 18"
- Mfr # ZUSA-PF-2929
- Zoro # G201771911
product price:Â
$
26.49
/ea
Key Features
Wall Thickness
0.068 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-2929
- Zoro #
- G201771911
- UPC #
- 193005425494
- Country of Origin
- China
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Material Grade
- 316
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Pipe,SS,1/8",NPTxNPT,18"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.