Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 4"
- Mfr # ZUSA-PF-3814
- Zoro # G201772055
product price:Â
$
27.59
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Wall Thickness
0.154 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3814
- Zoro #
- G201772055
- UPC #
- 193005427788
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Side B Connection Type
- Threaded
- Material Grade
- 304
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.154 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 4 in
- Inside Diameter
- 47/64 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.