Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 175 lb. Load Rating, Rigid

  • Mfr # P2R-R025G-P

  • Zoro # G6629758


product price: $4.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2R-R025G-P
Zoro #
G6629758
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 1/16 in
Mounting Height
3 1/4 in
Mounting Plate Size
2-1/8 in x 4-3/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-1/4in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
1 1/16 in
Mounting Plate Length
2 13/16 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Width
3.5 in
Bolt Hole Spacing - Length
1.063 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Load Rating
175 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-1/16 in x 3-1/2 in
Inside Bolt Hole Spacing
1-1/16 in x 3-1/2 in
Caster Plate Hole Pattern
D
Caster Brake Included
No
Wheel Color
Black
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Features
Noise Reduction
Thread Guards
No
Standards
RoHS, ICWM
Extended Lead
No
Caster Temp. Range Available
Yes
Load Rating Range
Light Duty
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees To 125 Degrees F
Wheel Core Material
Rubber
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Tread
Standard
ESD Conductive
No
Load Capacity
175 lb
Series
P2 Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Black
Load Capacity - Maximum
175 lb
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.