Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2200 lb. Ld Rating, Ball

  • Mfr # LO-GTH 200K-ST-RI4

  • Zoro # G7278667


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-GTH 200K-ST-RI4
Zoro #
G7278667
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
3/8 in
Swivel Radius
160 mm
Overall Height
9-21/32in
Inside Slot Spacing - Width
2.969 in
Mounting Plate Length
4 5/16 in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in

Details

Item
Swivel Caster With Brake And Directional-Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Total Lock
Load Rating
2200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Standards
RoHS, ICWM
Features
Floor Protective
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GTH 200/20K
Caster Brake Included
Yes
Wheel Color
Yellow
Extended Lead
No
Thread Guards
No
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Includes
Stop-Top Total-Lock Brake, 4-Position Directional Lock
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Swivel Raceway Type
Double Ball
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpin
Load Rating Range
Heavy Duty
Wheel/Tread Hardness Rating
Firm
ESD Conductive
No
Load Capacity
1000 kg
Tread Color
Light Brown
Series
LO Series
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
2,205 lb
Compatible With
GTH 200/20K
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Brake Location
Face
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 2200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.