Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Light-Duty, 4" Wheel Dia.

  • Mfr # 416P27

  • Zoro # G6040802


product price: $5.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P27
Zoro #
G6040802
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4 13/16 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 3/8 in
Stem Dia.
No Stem
Overall Height
4-13/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
140 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
D
Caster Brake Included
No
Frame Finish
Zinc Plated
Application
General Purpose
Caster Stem Type
No Stem/Plate Included
Features
Corrosion Resistant
Caster Temp. Range Available
No
Wheel Color
Black
Thread Guards
Yes
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
Yes
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
140 lb
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
120 Degrees F

Description

Swivel, Plate Caster, Load Rating 140 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.