Shop ZORO SELECT

Plug, Stainless Steel, Threaded 3/8 in

  • Mfr # ZUSA-PF-7066
  • Zoro # G7825515

product price: 
$
10.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7066
Zoro #
G7825515
UPC #
193005873998
Country of Origin
China
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Steam Pressure
150 psi
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
Yes
Item
Plug
Thread Type
NPT
Plug Drive Style
Hex
Maximum Operating Temperature
360 Degrees F
Material Grade
316
Thread Sealant Type
PTFE
Includes Seal
No
Class
Class 150
Color
Silver
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
0 Degrees F
Plug Construction
Solid
Maximum Operating Pressure
150 psi @ 72 Degrees F
Magnetic
No
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
3/8"
Nominal Pipe Size
3/8 in
Length
3/4 in
Outside Diameter
3/8 in
Hex Size
11/16 in
Thread Size
3/8"-18
Overall Length
3/4 in

Description

Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/8 in Outside Diameter, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Magnetic No, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.