Zoro Homepage

Pneumatic Caster, 1210 lb. Load, Rigid

  • Mfr # BS-PS 315K

  • Zoro # G6247479


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-PS 315K
Zoro #
G6247479
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
4 1/8 in
Mounting Height
14 1/8 in
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
9/16 in
Tire Rim Dia.
4 in
Tire Thickness
4 in
Hub Width
2-15/16 in
Overall Height
14-3/32in
Mounting Plate Length
6 5/16 in
Bolt Hole Spacing - Width
4.75 in
Bolt Hole Spacing - Length
6.313 in
Overall Wheel Width
4 1/8 in
For Axle Dia.
16 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
No Brake
Load Rating
1210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Caster Plate Hole Pattern
D
Tread Color
Black
Tread
Zig-Zag
Ply
6
Hub Color
Silver
Hub Type
Centered
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Hub Material
Steel
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. PS 315/25-75K
Caster Brake Included
No
Operating Temperature Range
-20 Degrees to 120 Degrees F
Wheel/Tread Hardness Rating
Soft
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Extended Lead
No
Wheel Type
Pneumatic
Load Capacity
550 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BS Series
ESD Conductive
No
Wheel Core Material
Pressed Steel
Load Capacity - Maximum
1,215 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Hole

Description

Rigid, Plate Caster, Load Rating 1210 lb, Wheel Dia. 12 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.