Precision Machine-Ready Blank
Mfr # MB-6061-0236-02-12
Zoro # G015550153
product price: $66.39
/eaKey Features
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Material Grade
6061
Heat Treatable
Heat Treatable
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-6061-0236-02-12
Zoro #
G015550153
UPC #
847554018590
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Overall Length
12 in
Width Tolerance
+/-0.002 in
Overall Width
2 in
Thickness
0.236 in
Details
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Material Grade
6061
Heat Treatable
Heat Treatable
Material
Aluminum
Shape
Sheet
Tensile Strength
45 ksi
Yield Strength
40 ksi
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Temper
T651
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 2 in, Width Tolerance +/-0.002 in, Thickness 0.236 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.