Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-1500-00-12

  • Zoro # G716214538


product price: $42.29
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Temper
T651
Material Grade
6061
Overall Length
12 in
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-6061-1500-00-12
Zoro #
G716214538
UPC #
847554046388
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
1/2 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
1.5 in

Details

Resistance Properties
Corrosion-Resistant
Temper
T651
Material Grade
6061
Heat Treatment
Tempered
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Galvanized
Not Galvanized
Material
Aluminum
Tolerance Rating
Standard
Rockwell Hardness
60 HRB
Yield Strength
40 ksi
Flatness Tolerance
Not Rated
Brinell Hardness
95 HBW
Straightness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Tensile Strength
45 ksi
Item
Aluminum Precision Blank

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 1.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.