Shop All Pallets
Zoro Select
Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H
Mfr # PWP-4840
Zoro # G5676781
product price: $33.59
/ea
Sold in multiples of 3 for $100.77
Item requires special delivery charges. A $18.00 per item surcharge will be applied.
$100.77
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 2,000 lb
- Static Load Capacity 2,000 lb
Product Information
- Brand Zoro Select
- MFR # PWP-4840
- Zoro # G5676781
- UPC # 691215078344
- Country of Origin United States
- Category Pallets
Dimensions
Length | 40 1/4 in |
Width | 48 1/4 in |
Height | 5 5/8 in |
Details
Description
Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 2,000 lb, Static Load Capacity 2,000 lb, Length 40 1/4 in, Width 48 1/4 in, Height 5 5/8 in, Rackable Capacity 2,000 lb, Brown, Pallet Material Recycled Pressed Wood, Standards ISPM 15 Compliant, Includes (1) Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541GSW)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200GY)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 4 in H (05000180)
- Zoro Select Pallets