Zoro Select
Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H
Mfr # 05000235
Zoro # G0489581
original price:
$74.57
25% off
new price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 500 lb
- Static Load Capacity 1,000 lb
- Height 4 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Red, 17 7/8 in L (30098RED)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 59"L x 77.75"H (SB-C-8-60)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 4 in H (05000180)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H (40X48 CP EXP W/RUNNERS)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- Zoro Select Pallets