Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C

  • Mfr # B-PATH 100KF-12

  • Zoro # G6611281


product price: $32.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PATH 100KF-12
Zoro #
G6611281
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
5-1/8in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Width
2 1/2 in
For Axle Dia.
8 mm
Outside Slot Spacing - Length
3.063 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
American Standard Plate Size
Replacement Wheel
Mfr. No. PATH 100/10K-FK
Caster Temp. Range Available
No
Wheel Color
Gray
Extended Lead
No
Thread Guards
Yes
Caster Brake Included
No
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Includes Thread Guards
Yes
Wheel Core Material
Nylon
Tread
Standard
Load Capacity
400 lb
Tread Color
Dark Gray
Standards
RoHS, ICWM
Series
B Series
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
440 lb
Compatible With
PATH 100/10K-FK
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Rigid, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.