Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 2011, 1 1/8 In Dia x 1 Ft L

  • Mfr # 11R1.125-12

  • Zoro # G2850093


product price: $21.39
/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R1.125-12
Zoro #
G2850093
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/8 in
Length
1 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-1 in
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
12 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T351
Standards
AMS QQ-A-225/3
Typical Hardness
95
Typical Tensile Strength (PSI)
55,000 psi
Typical Yield Strength (PSI)
43,000 psi
Hardness Scale
BHN
Mechanical Finish
Mill
Application
Atomizer and Hose Parts, Auto-Fuel System Components, Automatic Screw Machine Parts, Machine Parts, Pipe Stems, Precision Gears, TV Fittings
Yield Strength
43,000 psi
Material Grade
2011
Shape
Rod
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
System of Measurement
Inch
Minimum Temperature
1,005 Degrees F
Fabrication
Cold Rolled
Maximum Temperature
1,190 Degrees F
Tensile Strength
55,000 psi
Heat Treatment
Tempered
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 2011, T351, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.