Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XA248S500
  • Zoro # G9937812
product price: 
$
1,419.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XA248S500
Zoro #
G9937812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Top Shelf Height
35 in
Caster Width
1-1/4 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Shelf Length
48 in
Shelf Width
24 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 35 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
Urethane with Stainless Rigs
Handle Type
Flat
Number of Shelves
3
Caster Material
Urethane
Distance Between Shelves
11 in
Gauge
16 ga
Finish
Polished
Electrical Included
No
Capacity per Shelf
400 lb
Cart Shelf Style
Lipped
Non-Marking
No
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Utility Cart Item
Stainless Steel Service Cart
Caster Type
(2) Rigid, (2) Swivel
Distance Between Middle and Bottom Shelf
11 in
Type
3 Shelf
Distance Between Top and Middle Shelf
11 in
Construction
Welded Stainless Steel
Number of Compartments
0
Number of Drawers
0
Method of Construction
Bolted
Caster Wheel/Tread Material
Urethane
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products