Zoro Homepage

Swivel Plate Caster, Nylon, 8 in., 2000 lb.

  • Mfr # P25S-N080K-16-H10-002

  • Zoro # G2392918


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-N080K-16-H10-002
Zoro #
G2392918
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-1/4 in
Overall Height
10-1/8in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Thread Guards
No
Replacement Wheel
Mfr. No. P-N-080x020/050K-001
Wheel Color
Gray
Caster Brake Included
No
Standards
RoHS, ICWM
Tread Color
White
Tread
Standard
Swivel Construction
Kingpinless
Load Rating Range
Medium-Duty
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Series
P25 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: P-DL25-16 (Directional Lock)
ESD Conductive
No
Load Capacity
880 lb
Load Capacity - Maximum
880 lb
Compatible With
P-N-080X020/050K-001
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.