Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 1", BW 1", BW 1/2"
- Mfr # 4381014610
- Zoro # G700442213
product price:
$
41.29
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
Fitting Side A Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381014610
- Zoro #
- G700442213
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Material Grade
- 316
- Fitting Side B Type
- Butt Weld
- Fitting Side C Type
- Butt Weld
- Gravity Flow
- Pressure
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Outside Diameter
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
The ZORO SELECT - 4381014610 is a stainless steel reducing tee fitting that connects three pipes at a 90° angle as specified, with one outlet smaller than the others. Constructed from grade 316 stainless steel with corrosion-resistant properties, it is rated for operation at pressures up to 275 psi at 150°F. The fitting features butt weld connections on all three sides—two with 1-inch nominal pipe size and outside diameter of 1/2 inch, and one with 1/2-inch nominal pipe size—compatible with specified pipe sizes and standards.
Key Features:
- Material Grade: 316 stainless steel.
- Connection Types: Butt weld on all three sides.
- Nominal Pipe Sizes: 1 inch on sides A and B; 1/2 inch on side C.
- External Diameter: 1/2 inch at Side A.
- Pipe Schedule Compatibility: Schedule 10 piping standards.
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.