Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 4", BW 4", BW 2"
- Mfr # 4381018230
- Zoro # G300441944
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Fitting Side A Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381018230
- Zoro #
- G300441944
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- Refer to Specification
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Fitting Side C Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 2 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
The ZORO SELECT - 4381018230 is a stainless steel reducing tee featuring a T-shaped design with three connection points. It connects pipes of different sizes at a 90° angle, with one outlet (branch) smaller than the others, allowing fluid or gas flow diversion or branching within industrial piping systems. Constructed from 304 stainless steel, it is suitable for applications requiring corrosion resistance and durability across plumbing, process, and industrial systems.
Key Features:
- Material Grade: 304 Stainless Steel, offering corrosion resistance.
- Fitting Side A: Nominal Pipe Size 4 in; Outside Diameter 2 in; Butt Weld connection.
- Fitting Side B: Nominal Pipe Size 4 in; Butt Weld connection.
- Fitting Side C: Nominal Pipe Size 2 in; Butt Weld connection.
- Pipe Schedule: 40.
- Includes Pre-Applied Thread Sealant: No.
- Includes Seal: No.
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.
- Maximum Operating Pressure: Consult product specifications for details.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.