Shop ZORO SELECT

Tee, SS, Thrd 2", Thrd 2", Thrd 2"

  • Mfr # ZUSA-PF-8225
  • Zoro # G100420903

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8225
Zoro #
G100420903
UPC #
193005122447
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Fitting Side A Pipe Threading
11
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side C Pipe Threading
11
Fitting Side A Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Class
Class 150
Material Grade
304
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Gravity Flow
Pressure
Side 3 Thread Type
BSPT
Side A Thread Type
BSPT

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size A
2"-11
Overall Length
4 23/64 in
Fitting Thread Size C
2"-11
Fitting Thread Size B
2"-11
Wire Rope Length
4 23/64 in
Length
4 23/64 in

Description

Tee,304 SS,2" BSPT Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.