Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS11/8InL2 61/64In
Mfr # 018M021
Zoro # G1108134
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 13/32 in
- Width (In.) 63/64 in
Product Information
- Brand Zsi
- MFR # 018M021
- Zoro # G1108134
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 13/32 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 2 61/64 in |
Bolt Size (In.) | 1/4 |
Tube Size (In.) | 1 1/8 in |
For Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Mounting Hole Diameter | 0.26 in |
For Maximum Outside Diameter | 1 1/8 in |
Bolt Head Size | 1/4 in |
For Rigid Conduit Size | 1 1/8 in |
Overall Height | 1 13/32 in |
Overall Width | 63/64 in |
Overall Length | 2 61/64 in |
Installed Height | 3 1/64 in |
Details
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- SMITH-COOPER 6" x 4" Hex Bushing (4316000834)
- KINGSTON BRASS Front Mount Toilet Tank Lever, Brushed Brass (KTHL7)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZSI Beta Clamps, Standard, 1 In Pipe, C (S5021C)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- Zsi Plumbing Accessories