Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1"
Mfr # 020T024
Zoro # G0671151
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 7/32 in
- Width (In.) 1 5/8 in
Product Information
- Brand Zsi
- MFR # 020T024
- Zoro # G0671151
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 7/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 1/4 in |
Length (In.) | 1 45/64 in |
Tube Size (In.) | 1 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4 x 1-3/64 |
For Strut Channel Width | 1 5/8 in |
Overall Length | 1 45/64 in |
Installed Height | 3 27/32 in |
Bolt Head Size | 1/4 in |
Bolt Length | 1 3/64 in |
For Rigid Conduit Size | 1 1/4 in |
For Copper Tube Size | 1 in |
Overall Height | 2 7/32 in |
For Maximum Outside Diameter | 1 1/4 in |
Overall Width | 1 5/8 in |
For Tube Outside Diameter | 1 1/4 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 27/32 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- JONES STEPHENS 1 1/2 PLASTIC NIPPLE CADDY TRAY (N70250)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560005977)
- SLOAN Sloan 8110 Flush Valve (3790010)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In (012M015)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Tube (T1004S)
- ZSI Beta Clamps, Smoothie Twin, 5/8 In Hose (T4010H)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- Zsi Plumbing Accessories