Zurn
Water Pressure Reducing Valve, 1 In.
Mfr # 1-500XL
Zoro # G5064245
Free Shipping & Returns
$403.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- JOHN GUEST Swivel Branch Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI100822S-PK10)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-2BZ)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- ZURN Valve, 1" Pipe Size, Single Union FNPT (1-70XL)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- SIMER Pump Pressure Booster Wtr Sply (4075SS-01)
- Zurn Pressure Reducing Valves