Fixed Gas Detectors Detector/Controller

  • Mfr # B5-H2S-100P-O-X
  • Zoro # G423648916
product price: 
$
2,177.99
/ea
Free Shipping & Returns

Key Features

Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Compatible Manufacturer Part Number
Universal
Series
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Overall Height
5.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5-H2S-100P-O-X
Zoro #
G423648916
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Compatible Manufacturer Part Number
Universal
Series
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Power Source
Screw Terminals
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Number of Gases Detected
1
Operating Humidity - Maximum
95 %
Compatible Systems and Services
No
Keypad Type
Touch Keys
Alert Type
Internal Buzzer, Light
Communication Protocol
RS-485 Serial BACnet MS/TP
Ties Into
Building Automation Systems
Output Type
Relay
Measurement Range
Hydrogen Sulfide (0 to 100 ppm)
IP Rating
IP66
Product Type
Fixed Gas Detector
Data Logger
No
Status Indicator
LED
Visual Alert Type
Green LED, Red LED
Alarm Volume Level
80 dB @ 3.94 in
Mount Type
Screws
Number of Sensors
1
Number of Relays
3
Resolution
Hydrogen Sulfide 0 ppm
Interchangeable Sensors
Yes
Operating Temperature - Minimum
-4 Degrees F
Sensor Type
Electrochemical
Sub-Brand
Universal
Operating Temperature - Maximum
122 Degrees F
Operating Frequency
2700 Hz
Display Screen Type
LCD with Backlight
Input Current
0.3 A
Measures Temperature
Not Temperature Measuring
Coverage Area
5,000 sq ft
Operating Humidity - Minimum
5 %
Display Type
Digital
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
NEMA Enclosure Rating
4X
Gas Detected
Hydrogen Sulfide
Digital Memory Capacity
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews