Thermistor Probes
- Mfr # A/CSI-I-2.5"-GD
- Zoro # G823648936
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Probe Length
2.5 in
Resistance
10,000 ohm
Probe Sheath Material
304 Stainless Steel
Connector Type
Wire Leads
Process Mounting Connection
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CSI-I-2.5"-GD
- Zoro #
- G823648936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Process Mounting Connection
- Thread
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- For Media Type
- Liquids and Gels
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.