Thermowell, UNF, Brass, Male

  • Mfr # 24C480
  • Zoro # G4658735
product price: 
$
10.49
/ea

Key Features

Internal Thread Size
5/8-18 UNF
Stem Length
3 in
Process Connection
1/2 in MNPT
Insertion Length
2 15/16 in
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C480
Zoro #
G4658735
UPC #
190735433249
Country of Origin
China

Dimensions

Internal Thread Size
5/8-18 UNF
Stem Length
3 in
Insertion Length
2 15/16 in
Socket Length
3.25 in
Shank Dia.
0.62 in
Bore Dia.
0.447 in
For Stem Length
2 15/16 in
For Thermometer Thread Size
5/8 in
For Stem Diameter
7/16 in
Thread Size
1/2 in
For Bore Diameter
0.44 in

Details

Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
Brass
Neck Extension
2.75 in
Wrench Allowance
0.31 in
Food Safe
No
Maximum Operating Pressure
5,000 psi at 60 Degrees F
Application
General Purpose, Sealed Systems
Includes Cap and Chain
No
NSF Rated
No
Thermowell Type
Threaded
Includes Lagging
No
Maximum Operating Temperature
150 Degrees F at 1330 psi, 350 Degrees F at 1280 psi
Thread Gender
Male
Thread Type
NPT
For Thermometer Thread Type
UNF
For Thermometer Thread Connection
5/8"-18 UNF
Shank Type
Straight
Includes Lap Joint Cover Flange
No
Shell Material
Brass

Description

Threaded Thermowell, Shank Type Straight, 1/2 in MNPT, Brass, Insertion Length 2 15/16 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 1330 psi, 350 Degrees F at 1280 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews