Zoro Homepage

506 8 oz. PVC Piston Drum Pump with 22 Discharge Hose

  • Mfr # 506*****##*

  • Zoro # G608595721


product price: $65.69
/ea

Key Features

Wetted Materials
Pvc
Clamp Style
Fits 5, 15, 30 & 55 Gal. Drums
Suction Tube Length
23-1/2
Overall Width
2 in
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506*****##*
Zoro #
G608595721
UPC #
791885005067
Country of Origin
United States

Dimensions

Suction Tube Length
23-1/2
Overall Width
2 in
Overall Height
7-1/2 in

Details

Item
Piston
Wetted Materials
Pvc
Clamp Style
Fits 5, 15, 30 & 55 Gal. Drums

Description

Fits 5, 15, 30 & 55 gallon drums. All PVC Piston Drum Pump dispenses 8 oz. per stroke. Comes with a 2 discharge hose, a 2 NPT bung adapter and a PVC suction tube.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.