PLANET COMP SFP LC 1G-EX 1310NM 40KM
- Mfr # MGB-L40-AO
- Zoro # G910729388
product price:Â
$
81.85
/ea
Key Features
Temp. Range
32 Degree F
Number of Ports
1
For Use With
Optical Network
Connector Type
LC Network - Male
Max. Distance - Fiber Optic Cable
40 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGB-L40-AO
- Zoro #
- G910729388
- UPC #
- 195285783219
- Country of Origin
- Multiple
Details
- Temp. Range
- 32 Degree F
- Number of Ports
- 1
- For Use With
- Optical Network
- Connector Type
- LC Network - Male
- Max. Distance - Fiber Optic Cable
- 40 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.