Shop AIPOWER
See all product information
4600/3600 Portable Inverter Generator
Mfr # SUA4600iF
Zoro # G823390781
product price:Â $500.99
/ea
Free Shipping & Returns
Key Features
Sound Level dB
68 Dbs
Includes
Oil Bottle, Spark Plug Wrench, 30A RV Adaptor, Manual, Tool kit, Oil Funnel
Starter Type
Low Effort Recoil Start
Fuel Tank Capacity
2.6 Gal / 9.8 L
Low Oil Shut Down
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUA4600iF
Zoro #
G823390781
UPC #
850055834361
Country of Origin
Viet Nam
Dimensions
Length
13.4 in
Engine Size
Single Cylinder 149cc - 4 Stroke OHV
Width
18.8 in
Height
17-1/2 in
Details
Sound Level dB
68 Dbs
Includes
Oil Bottle, Spark Plug Wrench, 30A RV Adaptor, Manual, Tool kit, Oil Funnel
Starter Type
Low Effort Recoil Start
Fuel Tank Capacity
2.6 Gal / 9.8 L
Low Oil Shut Down
Yes
Rated Voltage
120 V
Hz
60 Hz
Item
Open Frame Inverter
Fuel Type
Gasoline
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 4600 / 3600. Fuel: Gasoline. Engine: Single Cylinder 149cc - 4 Stroke OHV. Noise: 68 Dbs. Runtime: Up to 12.0 hours @25% Load. Outlets: 2x5-20R (20A, 120V) - 1xL5-30R (30A, 120V). Includes: Oil Bottle, Spark Plug Wrench, 30A RV Adaptor, Manual, Tool kit, Oil Funnel.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.