Shop All File Cabinets
Alera
15.63 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal
Mfr # ALEVA552222MC
Zoro # G4567337
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Cherry
- File Size Letter/Legal
- Height 19-1/4"
- Material Woodgrain Laminate
- Number of Drawers 2
Product Information
- Brand Alera
- MFR # ALEVA552222MC
- Zoro # G4567337
- UPC # 042167300340
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 19-1/4" |
Overall Depth | 20-1/2 in |
Width | 15-5/8" |
Overall Width | 15-5/8" |
Details
Description
Valencia(TM) Hanging Box/File Pedestal File
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (ALI18284-C2232GG)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20222)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- Alera File Cabinets