Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Blue, 1-7/8"H
Mfr # A1106KABLU15845
Zoro # G0070944
product price: $17.65
/ea
$17.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Green Certification or Other Recognition UL Environment Claims Validated
- Body Width 1 1/2 in
- Standards OSHA 1910.147
- Body Height 1 7/8 in
Product Information
- Brand American Lock
- MFR # A1106KABLU15845
- Zoro # G0070944
- UPC # 037325014603
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 5, M, Black, PR (520-5M)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1106KABRN54331)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1106KABLK35687)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1106KAORJ65878)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1105KAS12BLU)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- American Lock Lockout Padlocks