ES PUMP, SSPB, 3.45HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3435845T3F
  • Zoro # G124971238
product price: 
$
1,718.99
/ea
Free Shipping & Returns

Key Features

Volute Material
304 Stainless Steel
Best Efficiency Flow
155 gpm
Motor Speed - Maximum
3,500 RPM
Nameplate Voltage
208-230/460V AC
Discharge Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B3435845T3F
Zoro #
G124971238
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Overall Length
16.3 in
Inlet Diameter
2 in
Impeller Diameter
4 3/8 in
Solid Diameter (Maximum)
0.58 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.3 in

Details

Item
Pump
Volute Material
304 Stainless Steel
Best Efficiency Flow
155 gpm
Motor Speed - Maximum
3,500 RPM
Nameplate Voltage
208-230/460V AC
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Pump Design
End Suction
Best Efficiency Head
57 ft
Shaft Material
300 Stainless Steel
Drive Coupling Type
No Coupling
Wetted Material
Buna, EPR, Stainless Steel, Viton
Series
SSPB
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Case Pressure - Maximum
125 psi
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Number of Stages
1
Ambient Temperature - Maximum
250 Degrees F
Horsepower
5 hp
Motor Design
Three-Phase
Feet of Head (Maximum)
80 ft
Impeller Material
304 Stainless Steel
Shaft Seal Type
Mechanical
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Frequency
60 Hz
Priming
Manual
Discharge Position
Center
Chemical Compatibility
Full Load Current
13.2-12.4/6.2
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
3 ft
Standards
UL Recognized Motor
Flow Rate (Maximum)
180 gpm
Discharge Orientation
Top
Inlet Position
Center
Hazardous Location Class
Not Rated
Discharge Rotation Increments
90 Degrees
Shut Off Pressure - Maximum
80 ft of head
Media Temperature - Maximum
400 Degrees F
Viscosity (Maximum)
30 cps
NPSHr
25 ft

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 57 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews