Shop AMGOOD
See all product information
Create Account
18 in. x 48 in. Stainless Steel Underbar Drainboard
- Mfr # AMG UD-2248-Z
- Zoro # G223939573
product price:
$
349.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Gauge
20 Gauge
Width
48 in
Standards
NSF
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG UD-2248-Z
- Zoro #
- G223939573
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 33 in
- Width
- 48 in
Details
- Gauge
- 20 Gauge
- Item
- Underbar Drainboard
- Standards
- NSF
- Material
- Stainless Steel
Description
The AmGood Recessed Underbar Drainboard is built to deliver dependable performance in bars, restaurants, cafés, and any high-traffic service environment. Designed with an 18.5 in. x 12 in. surface and a 30 in. working height, it provides a compact yet efficient draining station for glassware, utensils, and bar tools. Crafted from durable 20-gauge type 304 stainless steel, this unit features a recessed, removable perforated drainboard that allows water to flow freely while keeping items elevated and sanitary. Side splashes made from heavy-duty 18-gauge stainless steel help keep liquid contained, while the 3 in. backsplash protects nearby surfaces from mess and overspray. The strong hat-channel support, galvanized “H-shaped” leg bracing, and galvanized legs with plastic bullet feet ensure stability and long-lasting durability. A ?1 in. x 1.5 in. IPS drain is included for quick installation, and the entire unit ships in carton box packing for safe delivery. This drainboard is a reliable, space-saving solution for keeping your bar setup organized and running smoothly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.