Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, PCB Relay, 5 A, Plug-in, Solder

  • Mfr # 9-1393806-1

  • Zoro # G701034806


product price: $128.99
/ea
Sold in multiples of 50 for $6,449.50
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Contact Rating (DC)
5A @ 250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393806-1
Zoro #
G701034806
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Contact Rating (DC)
5A @ 250V DC
Number of Poles
2
Features
Standard Type
Contact Material
Ag
Power Consumption - Relay
800 mW
Switching Voltage
250 VAC [ 250 VDC ]
Operating Temp. Range
-40 to 70 °C
Contact Rating
5A
Contact Limiting Making Current
5A
Protection Category
RTI
Contact Limiting Continuous Current
5A
Coil Resistance
890 Ω
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
5A
Contact Limiting Short-Time Current
5A
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC [ 250 VDC ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.