Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 6210-98

  • Zoro # G723354081


product price:  $5,827.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Solid Diameter (Maximum)
0.75 in
Shaft Outer Diameter
1 in
Overall Height
16.1 in
Discharge Diameter
4 in
Discharge Position
Center
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6210-98
Zoro #
G723354081
UPC #
726846548574
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.75 in
Shaft Outer Diameter
1 in
Overall Height
16.1 in
Discharge Diameter
4 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
215JM
Overall Width
14.6 in
Overall Length
37 in
Inlet Diameter
1 in

Details

Discharge Position
Center
Series
6200 Series
Inlet Orientation
Top
Shaft Material
steel
Hazardous Location Class
Not Rated
Pump Housing Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
480 gpm
Motor Speed - Maximum
3,450 RPM
Standards
CSA Certified, UL Recognized Motor
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Current
26.0/13.0 A
Phase
Three
Shut Off Pressure - Maximum
100 psi
Flow Rate @ 20 ft of Head (Maximum)
520 gpm
Best Efficiency Head
60 ft
Media Temperature - Minimum
40 Degrees F
Mounting Orientation
Horizontal
Flow Rate @ 50 ft of Head (Maximum)
440 gpm
Feet of Head (Maximum)
110 ft
Media Temperature - Maximum
200 Degrees F
Shaft Seal Type
Mechanical
Case Pressure - Maximum
100 psi
Number of Stages
1
Suction Lift - Maximum
20 ft
Discharge Orientation
Top
Volute Material
Stainless Steel
Specific Gravity (Maximum)
1
Flow Rate (Maximum)
520 gpm
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Priming
Self-Priming
Pumping Application
Chemical Transfer, Water Circulation, Dewatering, Drainage, Liquid Transfer
Ambient Temperature - Maximum
200 Degrees F
Best Efficiency Flow
390 gpm
Shaft Seal Material
FKM
Features
Built-In Viton Flapper/Check Valve, Fill and Drain Plugs
Duty Cycle
Continuous
Impeller Material
Stainless Steel
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Thermal Overload Protection
No
Item
Centrifugal Pump
Flow Rate @ 30 ft of Head (Maximum)
490 gpm
Motor Design
Three-Phase
Horsepower
10 hp

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 10 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 480 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 520 gpm, Flow Rate @ 30 ft of Head (Maximum) 490 gpm, Flow Rate @ 50 ft of Head (Maximum) 440 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.