Shop APPLETON ELECTRIC
See all product information
Create Account
Explosionproof LED Lighting Fixture
- Mfr # ERMB42CCLBUNGW
- Zoro # G425014658
product price:Â
$
2,347.99
/ea
Free Shipping & Returns
Key Features
Color Selectable
Not Selectable
Light Output
7,530 lm
Mounting Style
Bracket
Overall Length
45 1/4 in
Temperature Code
T5, T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERMB42CCLBUNGW
- Zoro #
- G425014658
- UPC #
- 781381350068
- Country of Origin
- Mexico
- Item
- Explosionproof LED Lighting Fixture
- Color Selectable
- Not Selectable
- Light Output
- 7,530 lm
- Mounting Style
- Bracket
- Temperature Code
- T5, T6
- Voltage
- 100 to 277V AC
- Ambient Temperature - Minimum
- -40 Degrees F
- Lumen Selectable
- Not Selectable
- Maximum Fixture Wattage
- 55 W
- Housing Material
- Aluminum
- Hazardous Location Rating
- Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
- IP Rating
- IP66
- For Bulb Type
- Integrated LED
- Rated Life
- 150,000 hr
- Color Rendering Index
- 80
- Series
- Rigmaster(TM)
- Color Temperature
- 5000K
- Lens Material
- Glass
- Standards
- ABS, Chile Zoning Compliant, DLC
- NEMA Enclosure Rating
- 3R, 4, 4X
- Ambient Temperature - Maximum
- 149 Degrees F
- Housing Color
- Appleton Gray
Dimensions
- Overall Length
- 45 1/4 in
- Overall Width
- 7 1/8 in
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 6 1/8 in
Description
5000K, Mounting Style Bracket, For Bulb Type Integrated LED, Rigmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.