Shop ARO

DiaphPump, 3/4inNPT, Santoprene, 237gpm

  • Mfr # 666301-EEB-C
  • Zoro # G4333717

product price: 
$
10,672.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666301-EEB-C
Zoro #
G4333717
UPC #
-
Country of Origin
China
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
10 psi
Pump Operation Type
Air
Standards
ATEX Certified
Media Intake Connection Type
NPT
Feet of Head (Maximum)
17.6 ft
For Use With Potable Systems
Yes
Flow Rate @ 10 psi
237 gpm
Air Intake Pressure (Maximum)
100 psig
Series Family
6663
Series
Pro
Media Discharge Connection Type
NPT
Priming
Self-Priming
Flow Rate (Maximum)
237 gpm
Manifold Port Connection Type
Single Port
Diaphragm Reinforcement
Fabric Reinforced
Center Section Material
Aluminum
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Material Conductivity
Conductive
Media Intake Location
Bottom
Diaphragm Base Material
Santoprene

Dimensions

Air Intake Connection Size
3/4 in
Overall Width
24.4 in
Overall Height
32.3 in
Overall Length
22.2 in
Solid Diameter (Maximum)
0.37 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Wire Rope Length
22.2 in
Length
22.2 in

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 17.6 ft, Flow Rate (Maximum) 237 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 10 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.